Softsoap

7.5 oz. Soft Soap Antibacterial Liquid Hand Soap (Case of 6)

Part #C26800  |  Manufacturer Part #US04966A

Size:

7.5 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clear formula with light, fresh scent
  • Washes away dirt and bacteria
  • Clear dispenser allows for better visibility
  • Available in three colorful designs featuring your favorite fish
  • All the beauty of an undersea paradise, none of the fuss.

Specifications

Application: General Hand Washing

Color Finish: Clear

Color Finish Category: Clear

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 6

Product Type: Hand Soap

Size: 7.5 oz

Type: Viscous

Weight: 3.65