Softsoap
800ml Wall Mount Soap Dispenser in Smoke Grey
Part #COL01946 | Item #4441908 | Manufacturer Part #1946
$
12.63
EACH
Capacity:
800 mlProduct Details
- Gentle push bar designed to fit curves of the hand
- Easily delivers exact amount of soap
- Compact cabinet design provides a sleek look
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Capacity: 800 ml
Color Finish: Smoke Grey
Color Finish Category: Greys
IAPMO Listed: No
Installation Type: Wall Mount
Material: Plastic