Touch-Free Floor Foam Disposer Stand
Softsoap® Touch-Free Floor Foam Disposer Stand
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- "No-mess" drip tray
- Easy to assemble (screws included)
- Stable, heavy base for strategic placement
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Softsoap®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- IAPMO Listed -:
- No
- Material:
- Metal