PN 1 22W LED SCONCE *SOHO
Soho PN 1 22W LED SCONCE *SOHO
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sturdy Steel, Aluminum construction
- Suitable for Dry Locations
- Includes 22-watt LED light source
- 1 Year Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Soho
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 20 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1540
- Material:
- Steel, Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Type:
- C13920PLNLED
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 22 W
- Width:
- 20 in