4-3/50 in. 2-Ply Bath Tissue (Case of 80)

Part #S21547  |  Item #7168924  |  Manufacturer Part #21547

$ 112.84 per CASE

Length:

3-3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Virgin RRF plantation grown fiber
  • Made from eucalyptus and acacia trees
  • LEED certified
  • US green building council certified
  • White, bright, and soft
  • Great dispersability
  • Septic tank safe
  • Two-ply full emboss

Specifications

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 3-3/4 in

Material: Fiber

Package Quantity: Case of 80

Width: 4-9/100 in