Solaris Paper
4-3/50 in. Basic Bath Tissue (Case of 96)
Part #S21724 | Item #7168913 | Manufacturer Part #21724
Length:
3-27/50 inProduct Details
- Virgin RRF plantation grown fiber
- Made from eucalyptus and acacia trees
- LEED certified
- US green building council certified
- White, bright, and soft
- Great dispersability
- Septic tank safe
- Two-ply full emboss
Specifications
Color Finish: White
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Length: 3-27/50 in
Material: Fiber
Package Quantity: Case of 96
Width: 4-3/50 in