Solaris Paper
9 in. Kitchen Roll Towel in White (Case of 30)
Part #S41504 | Item #7168923 | Manufacturer Part #41504
$
65.49
per CASE
Length:
11 inProduct Details
- Solid performance towel - highly absorbent
- Appealing wheel embossed sheet for upscale look and performance
- Great value without sacrificing quality
- Perfect option for price conscious buyers needing a high-quality kitchen roll towel solution
Documents
Specifications
Color Finish: White
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Length: 11 in
Material: Fiber
Package Quantity: Case of 30
Product Type: Paper Towel Roll
Width: 9 in