Livi® 10-9/10 in. Select Center Pull Roll Towel in White (Case of 6)

Part #S45507  |  Item #7168932  |  Manufacturer Part #45507

$ 66.32 per CASE

Length:

10-9/10 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Virgin RRF plantation grown fiber
  • Made from eucalyptus and acacia trees
  • LEED certified
  • US green building council certified
  • White and bright with strong wet strength
  • Full emboss

Specifications

Collection: Livi®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 10-9/10 in

Material: Fiber

Package Quantity: Case of 6

Product Type: Centerfeed Towel

Width: 7-2/5 in