Livi® 1000 ft. Jumbo Bath Tissue (Case of 12)

Part #S23501  |  Item #7168912  |  Manufacturer Part #23501

$ 70.79 per CASE

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Virgin RRF plantation grown fiber
  • Made from eucalyptus and acacia trees
  • LEED certified
  • US green building council certified
  • White, bright, and soft
  • Great dispersability
  • Septic tank safe
  • Two-ply

Specifications

Collection: Livi®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 1000 ft

Material: Fiber

Package Quantity: Case of 12

Width: 3-3/10 in