Solaris Paper
Livi VPG® 4-49/100 in. Bath Tissue in White (Case of 80)
Part #S21545 | Item #7168926 | Manufacturer Part #21545
$
116.65
per CASE
Product Details
- Virgin RRF plantation grown fiber
- Made from eucalyptus and acacia trees
- LEED certified
- US green building council certified
- White, bright, and soft
- Great dispersability
- Septic tank safe
- Two-ply full emboss
Specifications
Collection: Livi VPG®
Color Finish: White
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Length: 4-49/100 in
Material: Fiber
Package Quantity: Case of 80
Width: 3-49/50 in