Livi VPG® Basic Center-pull Towel (Case of 6)

Part #S45784  |  Item #7168922  |  Manufacturer Part #45784

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Livi VPG®

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 10-9/10 in

Material: Paper

Package Quantity: Case of 6

Product Type: Centerfeed Towel

Width: 7 in