Facial Tissue in White (Case of 36)
Livi VPG® Facial Tissue in White (Case of 36)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made from eucalyptus and acacia trees
- LEED certified
- Virgin RRF plantation grown fiber
- Two-ply
- White, bright, and soft
- US green building council certified
Specifications
- Collection:
- Livi VPG®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 8-7/100 in
- Material:
- Fiber
- Package Quantity:
- Case of 36
- Width:
- 8-37/100 in