Livi VPG® Flat Box Facial Tissue in White (Case of 30)

Part #S11513  |  Item #7168930  |  Manufacturer Part #11513

$ 51.48 per CASE

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Virgin RRF plantation grown fiber
  • Made from eucalyptus and acacia trees
  • LEED certified
  • US green building council certified
  • White, bright, and soft
  • Two-ply

Specifications

Collection: Livi VPG®

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 8-37/100 in

Material: [Fiber, Paper]

Package Quantity: Case of 30

Width: 8-7/100 in