Solaris Paper

Livi® VPG Select 1000 ft. Hardwound Roll Towel in White (Case of 6)

Part #S46528  |  Manufacturer Part #46528

Package Quantity:

Case of 6
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium quality hand towel made from sustainable, virgin Rapidly Renewable Fiber (RRF), which produces a whiter, brighter, softer and greener product
  • Fully embossed hard wound roll towel provides an improved sensory hand feel which gives the ultimate look and feel
  • Superior thickness and increased absorbency make it the perfect towel for high traffic Class A office buildings and mid to upscale locations desiring an improved restroom image
  • Single-ply
  • 8" x 1000'
  • Color: White

Specifications

Collection: Livi® VPG Select

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 1000 ft

Material: Fiber

Package Quantity: Case of 6

Width: 8 in