Locor® 4-1/20 in. Bath Tissue in White (Case of 36)

Part #S26821  |  Item #7168929  |  Manufacturer Part #26821

$ 107.12 per CASE

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Virgin RRF plantation grown fiber
  • Made from eucalyptus and acacia trees
  • LEED certified
  • US green building council certified
  • White, bright, and soft
  • Great dispersability
  • Septic tank safe
  • Two-ply

Specifications

Collection: Locor®

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 4-1/20 in

Material: Fiber

Package Quantity: Case of 36

Width: 3-17/20 in