LoCor® 800 ft. Hard Wound Roll Towel (Case of 6)

Part #S46897  |  Item #7168919  |  Manufacturer Part #46897

$ 96.03 per CASE

Length:

800 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Virgin RRF plantation grown fiber
  • Made from eucalyptus and acacia trees
  • LEED certified
  • US green building council certified
  • White and bright with strong wet strength
  • Full emboss

Specifications

Collection: LoCor®

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 800 ft

Material: [Fiber, Paper]

Package Quantity: Case of 6

Product Type: Centerfeed Towel

Width: 7 in