Solaris Paper

Nvi® LoCor® Premium Roll Towel (Case of 6)

Part #S46899  |  Manufacturer Part #46899

Package Quantity:

Case of 6
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This 7” x 600’, 1-ply, fully embossed hard wound roll towel delivers greater strength, absorbency and quality while being economically priced
  • Reduce packaging waste while providing higher capacity where it is needed most – the washroom
  • Hard wound roll towel is truly a superior restroom solution
  • Size: 7" x 600'
  • Color: White

Specifications

Collection: Nvi® LoCor®

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 600 ft

Package Quantity: Case of 6

Width: 7 in