1-1/2 in. FNPT 212 Carbon Steel Filter Silencer
1-1/2 in. FNPT 212 Carbon Steel Filter Silencer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inline air discharge
- Layered sound absorbent media reduces high frequency noise depending on the application
- Inline air intake
- Typical noise attenuation to 30 decibels
- Carbon steel construction-baked enamel finish
- Minimal pressure drop
Specifications
- Disposable:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 12 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 212
- Product Type:
- Silencer
- Width:
- 2-5/8 in