Solberg Manufacturing

1-1/4 in. MNPT 212 Carbon Steel Filter Silencer

Part #SSLCRT125  |  Manufacturer Part #SLCRT125

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Inline air intake
  • Inline air discharge
  • Layered sound absorbent media reduces high frequency noise depending on the application
  • Minimal pressure drop
  • Carbon steel construction-baked enamel finish
  • Typical noise attenuation to 30 decibels

Specifications

Diameter: 2-5/8 in

Disposable: No

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Height: 15 in

Length: 14-1/2 in

Material: Carbon Steel

Maximum Temperature: 212

Product Type: Silencer

Width: 2-5/8 in