Solberg Manufacturing

10 in. 5 mic Polyester Replacement Element

Part #S245P  |  Manufacturer Part #245P

Height:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polyurethane elements provide 99 percent plus efficiency removal to 5 microns
  • Polyurethane elements are washable with lukewarm water and mild detergent and offer moisture resistance
  • Polyester media is reinforced with epoxy coated steel wire on the ID and OD

Specifications

Brand Model Compatibility: FS Series Filter Silencers

Disposable: No

Height: 10 in

Inside Diameter: 6 in

Material: Plastic

Material Type: Polyester

Maximum Temperature: 220

Outside Diameter: 9-3/4 in

Product Type: Filter Element

Size: 6 in x 10 in

Thickness: 5 mic

Width: 6 in