Solberg Manufacturing

11 in. Replacement Cartridge Filter Element

Part #SOL239  |  Manufacturer Part #239

Height:

11 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polyurethane elements provide 99 percent plus efficiency removal to 5 microns
  • Polyurethane elements are washable with lukewarm water and mild detergent and offer moisture resistance
  • Polyester media is reinforced with epoxy coated steel wire on the ID and OD

Specifications

Brand Model Compatibility: FS Series Filter Silencers

Disposable: No

Height: 11 in

Inside Diameter: 4-7/8 in

Material: Plastic

Material Type: Polyester

Maximum Temperature: 220

Outside Diameter: 9-1/4 in

Product Type: Filter Element

Size: 5 in x 11 in

Width: 5 in