Solberg Manufacturing 14 in. Replacement Polyester Filter Element

S85

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Polyester media is reinforced with epoxy coated steel wire on the ID and OD
  • Polyurethane elements are washable with lukewarm water and mild detergent and offer moisture resistance
  • Polyurethane elements provide 99 percent plus efficiency removal to 5 microns

SPECIFICATIONS

Brand Model Compatibility
FS Series Filter Silencers
CFM
3300
Disposable
No
Height
14-1/2 in
Inside Diameter
14 in
Material
Plastic
Material Type
Polyester
Outside Diameter
19-5/8 in
Type
Filter Element
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday