Solberg Manufacturing Absorptive Tubular Silencer with Female Connection FNPT Thread

SSLCR

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Carbon steel construction-baked enamel finish
  • Inline air discharge
  • Inline air intake
  • Layered sound absorbent media reduces high frequency noise depending on the application
  • Minimal pressure drop
  • Typical noise attenuation to 30 decibels

SPECIFICATIONS

Diameter
2-1/2 in
Disposable
No
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Height
12 in
Length
12 in
Material
Carbon Steel
Maximum Temperature
212
Type
SSLCR100
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday