0 items

Solberg Manufacturing Paper Filter Element with Silencer

SFS18P

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All replacement paper filters include washable polyester pre-filters, which will serve to extend the life of the paper filters, especially in very dusty conditions
  • All surfaces are powder coated for maximum protection from the elements
  • Engineered for outdoor service
  • Paper filter elements are the most efficient in that they achieve 99 percent efficiency in removal of particles up to 2 microns in size
  • Solberg® FS filter silencer hoods feature fully drawn steel construction with no welds to rust or vibrate apart
  • Typical noise attenuation to 15 decibels

SPECIFICATIONS

Diameter
6 in
Disposable
No
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Height
6-63/100 in
Material
Paper
Type
Filter Silencer
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday