Soler & Palau

11 in. Gravity Damper

Part #S411011  |  Manufacturer Part #411011

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Galvanized metal

Documents

Specifications

Brand Model Compatibility: S&P USA Ventilation SDB Belt Drive Centrifugal Roof Exhauster

Color Finish: Mill

Depth: 2 in

Diameter: 11 in

Gauge: 26

Length: 10-3/4 in

Material: Aluminum, Steel

UL Listed: Yes

Width: 10-3/4 in