18 in. Gravity Damper

Part #S411018  |  Item #3097862  |  Manufacturer Part #411018

$ 55.00 EACH
(Pricing is for 18 in)

Diameter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Galvanized metal

Documents

Specifications

Brand Model Compatibility: S&P USA Ventilation SDB Belt Drive Centrifugal Roof Exhauster

Color Finish: Mill

Depth: 2 in

Diameter: 18 in

Gauge: 26

Length: 17-3/4 in

Material: [Steel, Aluminum]

UL Listed: Yes

Width: 17-3/4 in