6 in. 187 CFM Low Profile Direct Drive
Model LPD 6 in. 187 CFM Low Profile Direct Drive
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 387 CFM
- 115/1/60 and 230/1/60/50 compatible
- Aluminum construction
- Optional accessories: speed control: S27271 115V
- 5-year warranty, 3 year on motor
- Required accessories: 12" High Roof Curb: S611214
- Bird screen
- Service disconnect switch
Specifications
- AMP:
- 1
- Application:
- Commercial
- CFM:
- 387 ft3/min
- Collection:
- Model LPD
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Installation Type:
- Wall Mount
- Length:
- 16-1/2 in
- Material:
- Aluminum
- Product Type:
- Exhaust Fan
- RPM:
- 2775
- UL Listed:
- UL 705
- Vent Duct Shape:
- Round
- Watts:
- 115 W
- Width:
- 16-1/2 in