6 in. Galvanized Steel Lint Trap

You last purchased this on
 
S&P USA Ventilation

6 in. Galvanized Steel Lint Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
S&P USA Ventilation

6 in. Galvanized Steel Lint Trap

  • Fast #
  • Part #SLT100
  • Item #3027070
  • Manufacturer Part #LT-100
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Removable screen
  • Requires Certification

Documents


Specifications

CSA Certified:
CSA B125.6
Coating:
Galvanized
Depth:
6 in
Diameter:
4 in
Duct Size:
4 in
Height:
8 in
Length:
6 in
Material:
Steel
Product Type:
Lint Trap
UL Listed:
Yes
Vent Duct Shape:
Round
Width:
6 in