Soler & Palau 11 in. Gravity Damper

S4110

Manufacturer Part #: 411011

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Galvanized metal

SPECIFICATIONS

Brand Model Compatibility
S&P USA Ventilation SDB Belt Drive Centrifugal Roof Exhauster
Depth
2 in
Diameter
11 in
Gauge
26
UL Listed
Yes
Width
10-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday