1000 ft. Water Level Meter with P2 Probe
1000 ft. Water Level Meter with P2 Probe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shielded probe
- Corrosion resistant design
- New laser marked tape
- Standard Stainless Steel conductors resist corrosion and stretching and provide strength
- The high quality polyethylene tape reels smoothly, remains flexible and hangs straight in the well with permanent markings at each 1/100 ft allow accurate readings
- The 3/8" (10 mm) wide tapes come in lengths up to 6000'
- It is sturdy, easy-to-repair and reads to 1/100'
- For measuring the depth of water in wells, boreholes and standpipes the model 101 water level meter is one of the most accurate and reliable meters available
- Probes are designed to avoid face readings in cascading water
- The Dog-Bone design reduces adherence to web surfaces
Specifications
- Application:
- Water
- Battery Type:
- Alkaline
- Diameter:
- 3/8 in
- Length:
- 1000 ft
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polyethylene
- Volts:
- 9V