Model 102 500 ft. Level Meter Replacement Cable with P10 Probe
Model 102 500 ft. Level Meter Replacement Cable with P10 Probe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement probe and cable for Model 110
- The coaxial cable has laser etched markings every 1/100' to provide high accuracy and reliability
Specifications
- Application:
- Water
- Brand Model Compatibility:
- Model 102 Water Level Meters
- Cord Length:
- 500 ft
- FM Approved:
- No
- Length:
- 500 ft
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polyethylene
- Product Type:
- Probe
- UL Listed:
- No