Replacement P4 Probe Kit for 102m Mini Water Level Meter
Replacement P4 Probe Kit for 102m Mini Water Level Meter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The probe tips use a recessed design to minimize false signals in cascading water
- It is ideal for accessing narrow diameters, especially the channels of a Solinst CMT System
- Replacement probe
Specifications
- Application:
- Water
- Brand Model Compatibility:
- 102M Mini Water Level Meter
- Length:
- 10 ft
- Material:
- Stainless Steel
- Type:
- Probe