0 items

Solinst Water Level Meter with P10 Probe

S11227

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • It comes in lengths to 1000'
  • Laser marked at 100th/ft increments
  • Rugged, corrosion resistant construction
  • Slender, flexible cable and probe
  • Solinst Model 102 water level meters are designed to measure groundwater levels, especially in small diameter tubes and piezometers or where a flexible cable is needed to snake past an in-well pump
  • The cable has a heavy-duty jacket and stainless-steel coaxial conductors for strength
  • The cable jacket is of heavy-duty polyethylene for durability
  • The cable reels smoothly, remains flexible and hangs straight in the well
  • The coaxial cable has laser etched markings every 1/100' to provide high accuracy and reliability

SPECIFICATIONS

Diameter
3/8 in
Length
200 ft
Material
Plastic
Material Type
Polyethylene
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday