0 items

Solinst Water Level Meter with P2 Probe

POLL1005

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant design
  • For measuring the depth of water in wells, boreholes and standpipes the model 101 water level meter is one of the most accurate and reliable meters available
  • It is sturdy, easy-to-repair and reads to 1/100'
  • New laser marked tape
  • Shielded probe
  • The 3/8" (10 mm) wide tapes come in lengths up to 6000'
  • The P2 standard probe is stainless steel with a neoprene strain relief
  • The high quality polyethylene tape reels smoothly, remains flexible and hangs straight in the well

SPECIFICATIONS

Application
Water
Battery Type
Alkaline
Diameter
3/8 in
Length
100 ft
Material
Plastic, Stainless Steel
Material Type
Polyethylene
Volts
9V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday