0 items

Solinst Water Level Meter with P4 Probe

S1122

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Laser marked at 100' increments
  • Rugged, corrosion resistant construction
  • Slender, flexible cable and probe
  • The 80' 102M Mini has all the great features as the standard 102 model but in a convenient small reel that is light-weight and fits easily into a mini carrying case or backpack
  • The Solinst Model 102 Water Level Meters are designed to measure groundwater levels, especially in small diameter tubes and piezometers or where a flexible cable is needed to snake past an in-well pump
  • The cable has a heavy-duty jacket and stainless steel coaxial conductors for strength

SPECIFICATIONS

Application
Water
Length
80 ft
Material
Plastic, Stainless Steel
Material Type
Polyethylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday