Solo® 8 oz. Paper Hot Cup

Part #R18200853  |  Manufacturer Part #18200853

Size:

8 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Solo®

Color Finish: White

Material: Paper

Product Type: Hot Cup

Size: 8 oz

UL Listed: No