Bare™ 8-1/2 in. Medium Weight Compostable Paper Plate in White

Part #DMP9BJ7234  |  Item #7470734  |  Manufacturer Part #MP9B-J7234

Diameter:

8-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Foodservice

Collection: Bare™

Color Finish: White

Color Finish Category: Whites

Diameter: 8-1/2 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Height: 11/16 in

Material: Paper