Solo
Duo Sheild® Tuscan Café™ 20 oz. Paper Hot Cup (Pack of 350)
Part #SIC20J7534 | Item #5049304 | Manufacturer Part #IC20-J7534
Capacity:
20 ozProduct Details
- Duo Shield® insulated paper hot cups provide air pocket insulation to keep beverages hot and hands at a comfortable temperature
- This dual layer product, made with at least 92% plant-based renewable resources with a poly lining that acts as a moisture barrier to keep liquid inside the cup, eliminates the need to add a sleeve or double cup hot beverages
- The ideal solution for specialty coffee, lodging, travel and leisure operations
- Made with at least 92% plant-based renewable resources
Documents
Specifications
Base Diameter: 2-3/10 in
Capacity: 20 oz
Collection: Duo Sheild® Tuscan Café™
Diameter: 3-9/10 in
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Height: 5-9/10 in
Material: Paper
Package Quantity: Pack of 350
Type: Insulated