Polystyrene Dome Lid for 378RC-J8484, 378PLA-J7234, SC378-3008, 378SH-0041 and 378SI-0041 8 oz. Hot Cups (Case of 1000)

Part #STL38R20007  |  Item #7469800

Brand Model Compatibility:

378RC-J8484, 378PLA-J7234, SC378-3008, 378SH-0041 and 378SI-0041 8 oz Hot Cups
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 378RC-J8484, 378PLA-J7234, SC378-3008, 378SH-0041 and 378SI-0041 8 oz Hot Cups

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Material: Plastic

Material Type: Polystyrene

Package Quantity: Case of 1000

Product Type: Lid