Water Pressure Tank for 880 and 881 Cut-off Saws

You last purchased this on
 
Solo

Water Pressure Tank for 880 and 881 Cut-off Saws

This product requires certification to purchase.
Brand image
You last purchased this on
 
Solo

Water Pressure Tank for 880 and 881 Cut-off Saws

  • Fast #
  • Part #A434608900850
  • Item #7426754
  • Manufacturer Part #434-608900850
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3-gallon tank capacity capable of 15 minutes of continuous water flow
  • 11 foot long high-pressure, nylon-reinforced hose
  • Quick connect valve to easily and efficiently link to cut-off saw
  • High performance piston pump pressurizes the tank up to 45 psi.
  • Automatic pressure relief valve releases excess pressure at 45 psi and may be used to manually release pressure as desired.
  • Efficient and easy to pump. 20 cu. in. stroke volume provides quick pressure build-up.
  • Extra large 4.5" tank opening that allows for spill-free filling and easy cleaning
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Brand Model Compatibility:
880 and 881 Cut-off Saws
Capacity:
3 gal
End Connection 1:
Adapter
End Connections:
Adapter
Material:
Plastic
Material Type:
HDPE, Nylon
Origin:
Global
Package Quantity:
1
Portable:
Yes
Pressure - High:
45
Pump Body Material:
Polyethylene
Size:
3 gal
Tool Type:
Water Pressure Tank
UL Listed:
No
Weight:
7.3 lb