0 items

Sonneman 1-Light 13W Wall Mount LED Bath Bar

S2420

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Energy Star Compliant
No
Height
4-1/4 in
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
13
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday