0 items

Sonneman Tubo Slim 1-Light 16W Wall Mount LED Bath Bar

S2431DT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Collection
Tubo Slim
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Depth
3-1/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Tubular White Etched
Height
4-1/4 in
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Lumens
1080
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
12/120V
Watts
16
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday