0 items

Sonneman 15W LED Pendant in Bright Satin Aluminum

S228316

Color Finish

(Pricing is for Bright Satin Aluminum)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Integrated LED
Color Finish
Bright Satin Aluminum
Color Finish Category
Silver Tones
Energy Star Compliant
No
Height
16 in
Lighting Style
Modern
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday