18 in. LED Bath Bar in Polished Chrome

You last purchased this on
 
SONNEMAN

SQ-Bar 18 in. LED Bath Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
SONNEMAN

SQ-Bar 18 in. LED Bath Bar in Polished Chrome

  • Fast #
  • Part #S242001
  • Item #4892504
  • Manufacturer Part #2420.01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
SQ-Bar
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
Depth:
3 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
4-1/4 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
Lumens:
900
Material:
Metal
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
13 W
Width:
18 in