Sonneman 40 in. LED Bath Bar in Polished Chrome

S2423

Manufacturer Part #: 2423.01

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Depth
3 in
Height
4-1/4 in
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
26
Width
40 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday