84W 2-Light Fluorescent Mini Bi-Pin T5 Vanity Fixture in Chrome

You last purchased this on
 
SONNEMAN

84W 2-Light Fluorescent Mini Bi-Pin T5 Vanity Fixture in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
SONNEMAN

84W 2-Light Fluorescent Mini Bi-Pin T5 Vanity Fixture in Chrome

  • Fast #
  • Part #SON301301
  • Item #4339438
  • Manufacturer Part #3013.01
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • White Acrylic Included
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Light Bulb Base Type:
Mini Bi-Pin
Light Bulb Shape Code:
T5
Light Bulb Type:
Fluorescent
Number of Lights:
2
Watts:
84 W