60W 1-Light Candelabra E-12 Base Pendant in Satin Nickel
Candle 60W 1-Light Candelabra E-12 Base Pendant in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Candle
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 3-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Etched
- Height:
- 14-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 60 W