40W 26-Light LED Bar Pendant in Bright Satin Aluminum
Connetix® 40W 26-Light LED Bar Pendant in Bright Satin Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Connetix®
- Color Finish Category:
- Greys
- Color Finish Name:
- Bright Satin Aluminum
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 17-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Number of Lights:
- 26
- UL Listed:
- No
- Watts:
- 40 W
- Width:
- 38 in