60W 2-Light Medium E-26 Incandescent Wall Sconce in Textured Black

You last purchased this on
 
SONNEMAN

Gotham 60W 2-Light Medium E-26 Incandescent Wall Sconce in Textured Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
SONNEMAN

Gotham 60W 2-Light Medium E-26 Incandescent Wall Sconce in Textured Black

  • Fast #
  • Part #S494497
  • Item #4892576
  • Manufacturer Part #4944.97
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Gotham
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
24 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Metal
Number of Lights:
2
Power Source:
Hardwired
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
5 in