Sonneman

SQ-Bar 1-Light 13W Wall Mount LED Bath Bar in Satin Nickel

Part #S242013  |  Manufacturer Part #2420.13

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: LED

Collection: SQ-Bar

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Depth: 3 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: White Optical Acrylic

Height: 4-1/4 in

Installation Type: Wall Mount

Lighting Direction: Up/Down Lighting

Lumens: 900

Material: Acrylic

Number Of Lights: 1

UL Listed: No

Volts: 12/120V

Watts: 13

Width: 18 in